- 7700 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 959 ft.lbf Maximum Torque Reverse
features
- Unique Multi-position Power Control System: 11 Setting Options
- Patented Air Flex Mini Air Inlet: 360° Swivel Air Inlet For Freedom Of Movement
- Twin Hammer Impact Mechanism
- Hard Chromium Aluminium Cylinder
- And Bumpers All Around The Tool For High Durability
- Due To Its Composite Motor Housing
- The Tool Is Compact And Lightweight
| Blows/Minute | 1200 bpm |
| Power to Wt. Ratio | 670 Nm/kg |
| Free Speed | 7700 rpm |
| Sound Power | 105 dB(A) |
| Torque Reverse [Max] | 959 ft.lbf, 1300 Nm |
| Working Torque Forward [Min] | 59 ft.lbf, 80 Nm |
| Atex | No |
| Sound Pressure | 94 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Output Drive Size | 1/2 in |
| Side to Center | 1.5 in, 38 mm |
| Handle Type | Pistol |
| Vibration Uncertainty (K) | 11.2 ft/s², 3.4 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Drive Type | Square |
| Impact Mechanism | Twin Hammer |
| Torque Limited | No |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Output Retainer Type | Friction ring |
| Working Torque Forward [Max] | 424 ft.lbf, 575 Nm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | 27.9 ft/s², 8.5 m/s² |
| Starting Type | Trigger |
| Weight | 0.0 LB |

