- 4850 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 1050 ft.lbf Maximum Torque Reverse
features
- Ultra Compact And Lightweight Tool To Lower Operator Fatigue While Working In Restricting Spaces.
- 1,050 Ft.lbs / 1,420 Nm Of Max Torque In Reverse Position For High Productivity
- Metal Housing
- Twin Hammer Impact Mechanism
- And Steel Motor For High Durability
- One Hand Forward & Reverse Speed Regulator Button And Full Teasing Trigger For Improved Ergonomics
| Power to Wt. Ratio | 480 Nm/kg |
| Vibration | 10.7 m/s² |
| Output Drive Size | 3/4 in |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Working Torque Forward [Min] | 148 ft.lbf, 201 Nm |
| Starting Type | Trigger |
| Working Torque Forward [Max] | 664 ft.lbf, 900 Nm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Sound Pressure | 92.8 dB(A) |
| Output Drive Type | Square |
| Free Speed | 4850 rpm |
| Atex | No |
| Impact Mechanism | Twin Hammer |
| Sound Power | 103.8 dB(A) |
| Handle Type | Pistol |
| Output Retainer Type | Friction ring |
| Torque Reverse [Max] | 1050 ft.lbf, 1420 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Torque Limited | No |
| Side to Center | 1.65 in, 42 mm |
| Air Inlet Thread Size | 1/4 in |
| Clutch Lubrication Type | Grease |
| Vibration Uncertainty (K) | 9.2 ft/s², 2.8 m/s² |
| Blows/Minute | 960 bpm |
| Weight | 0.0 LB |

