- 6300 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 1200 ft.lbf Maximum Torque Reverse
features
- Composite Housing And Twin Hammer Impact Mechanism For High Durability
- A Lightweight And Compact Tool In A Composite Motor Housing That Offers Greater Comfort
- Equipped With Intuitive Forward / Reverse Lever For Easy Operation
- Power Regulator For A Controlled Approach
| Output Retainer Type | Friction ring |
| Handle Type | Pistol |
| Working Torque Forward [Max] | 950 ft.lbf, 1280 Nm |
| Starting Type | Trigger |
| Output Drive Type | Square |
| Output Drive Size | 1 in |
| Vibration Uncertainty (K) | 13.8 ft/s², 4.2 m/s² |
| Torque Limited | No |
| Side to Center | 1.77 in, 45 mm |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Air Inlet Thread Size | 1/4 in |
| Torque Reverse [Max] | 1200 ft.lbf, 1630 Nm |
| Blows/Minute | 900 bpm |
| Free Speed | 6300 rpm |
| Clutch Lubrication Type | Grease |
| Atex | No |
| Sound Pressure | 96 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Impact Mechanism | Twin Hammer |
| Sound Power | 107 dB(A) |
| Power to Wt. Ratio | 290 Nm/kg |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Working Torque Forward [Min] | 100 ft.lbf, 136 Nm |
| Vibration | 10.4 m/s² |
| Weight | 0.0 LB |

