- 6600 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 1300 ft.lbf Maximum Torque Reverse
features
- Metal Housing And Pinless Closed Reinforced Rocking Dog Impact Mechanism For High Durability
- Tpr Handle And Side Handle Swivel In 4 Positions For Maximum Comfort
- Power Control Regulators At The Back Of The Tool With 3 Reverse And 3 Forward Positions
- Angled Down Exhaust Blows Air Away From Work Place
- Rubber Bumpers Protect Both Applications & Tool
| Free Speed | 6600 rpm |
| Starting Type | Trigger |
| Handle Type | D-Handle |
| Torque Reverse [Max] | 1300 ft.lbf, 1760 Nm |
| Output Retainer Type | Friction ring |
| Output Drive Type | Square |
| Torque Limited | No |
| Working Torque Forward [Max] | 1070 ft.lbf, 1450 Nm |
| Air Inlet Thread Size | 1/4 in |
| Side to Center | 1.77 in, 45 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Working Torque Forward [Min] | 251 ft.lbf, 340 Nm |
| Clutch Lubrication Type | Grease |
| Side Handle | Yes |
| Impact Mechanism | Twin Hammer |
| Vibration Uncertainty (K) | 10.8 ft/s², 3.3 m/s² |
| Sound Pressure | 98 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Atex | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Output Drive Size | 1 in |
| Vibration | 12 m/s² |
| Sound Power | 109 dB(A) |
| Weight | 0.0 LB |

