- 5000 rpm Free Speed
- 3/4 in Air Inlet Thread Size
- 1770 ft.lbf Maximum Torque Reverse
features
- Metal Housing And Pinless Closed Reinforced Rocking Dog Impact Mechanism For High Durability
- Tpr Handle And Side Handle Swivel In 4 Positions For Maximum Comfort
- Power Control Regulators At The Back Of The Tool With 3 Reverse And 3 Forward Positions
- Angled Down Exhaust Blows Air Away From Work Place
- Rubber Bumpers Protect Both Applications & Tool
| Output Drive Type | Square |
| Power to Wt. Ratio | 190 Nm/kg |
| Working Torque Forward [Min] | 705 ft.lbf, 956 Nm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Free Speed | 5000 rpm |
| Handle Type | Pistol |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 9.2 ft/s², 2.8 m/s² |
| Side to Center | 4.29 in, 109 mm |
| Vibration | 8.7 m/s² |
| Output Drive Size | 1 in |
| Clutch Lubrication Type | Grease |
| Atex | No |
| Torque Reverse [Max] | 1770 ft.lbf, 2400 Nm |
| Starting Type | Trigger |
| Impact Mechanism | Pinless Rocking Dog |
| Air Inlet Thread Size | 3/4 in |
| Working Torque Forward [Max] | 1530 ft.lbf, 2070 Nm |
| Sound Power | 104 dB(A) |
| Side Handle | Yes |
| Torque Limited | No |
| Sound Pressure | 93 dB(A) |
| Output Retainer Type | Dual |
| Weight | 0.0 LB |

