- Impact Wrenches
features
- 1,920 Ft.lbs ( 2,600 Nm) Of Max Torque In Reverse Position For High Productivity
- Metal Housing And Pinless Closed Reinforced Rocking Dog Impact Mechanism For High Durability
- Power Control Regulators At The Rear Of The Unit With 3 Reverse And 3 Forward Positions
- Integrated Protective Cover On The Clutch Housing Protects Both Applications & Tool
- Low Vibration For Improved Comfort
| Over Carton | 670*245*130 mm |
| Vibration ISO | ISO-28927-2 |
| Blows/Impacts Per Minute | 500 |
| Length | 520 mm |
| Sound Pressure | 100 db(A) |
| Min. Hose Size | 13 mm |
| Max. Reverse Torque | 2600 Nm |
| Working Torque Range (FWD) | 500 - 2000 Nm |
| Square Drive | 1 in |
| Actual Air Consumption | 19.2 l/s |
| Average Air Consumption | 4.8 l/s |
| Vibration | 7.8 m/s² |
| Vibration Uncertainty (K) | 1.8 m/s² |
| Air Inlet Thread Size | 1/2 in |
| Family Name | Wrench |
| Free Speed | 5200 rpm |
| Power/Weight Ratio | 257.4 Nm/kg |
| Box Dimensions | 670*245*130 mm |
| Weight | 0.0 LB |

