- 5200 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- 1920 ft.lbf Maximum Torque Reverse
features
- Torque Limited In Forward (370 Ft.lb/500 Nm) To Limit The Risk Of Over Tightening
- Max Torque In Reverse (1,920 Ft.lbs/2,600 Nm)
- Metal Housing And Pinless Closed Reinforced Rocking Dog Impact Mechanism For High Durability
- Regulator Integrated In Forward/reverse
- Knob With 3 Positions
- Power Setting In Both Directions For Improved Comfort In Use
- Integrated Protective Cover On The Clutch Housing Protects Both Applications & Tool
- Low Vibration For Improved Operational Comfort
| Atex | Yes |
| Working Torque Forward [Max] | 325 ft.lbf, 440 Nm |
| Starting Type | Trigger |
| Clutch Lubrication Type | Grease |
| Torque Control System | Non Shut-Off-Stall |
| Torque Limited | Yes |
| Torque Reverse [Max] | 1920 ft.lbf, 2600 Nm |
| Side Handle | Yes |
| Air Inlet Thread Size | 3/8 in |
| Working Torque Forward [Min] | 295 ft.lbf, 400 Nm |
| Free Speed | 5200 rpm |
| Handle Type | D-Handle |
| Output Drive Size | 1 in |
| Impact Mechanism | Pinless Rocking Dog |
| Power to Wt. Ratio | 250 Nm/kg |
| Output Drive Type | Square |
| Vibration | 7.8 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Output Retainer Type | Dual |
| Blows/Minute | 500 bpm |
| Sound Power | 111 dB(A) |
| Sound Pressure | 100 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Vibration Uncertainty (K) | 5.9 ft/s², 1.8 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

