- 6200 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- 1770 ft.lbf Maximum Torque Reverse
features
- Lightweight Tool For Reduced Operator Fatigue
- 1,770 Ft.lbs (2,400 Nm) Max Torque In Reverse For High Productivity
- Metal Housing And Pinless Closed Reinforced Rocking Dog Impact Mechanism For High Durability
- Four Positions For D-handle Placement To Provide Ultimate Operator Comfort
- Top Or Down Exhaust
- Quick And Easy To Change
| Working Torque Forward [Min] | 413 ft.lbf, 560 Nm |
| Clutch Lubrication Type | Grease |
| Output Drive Type | Square |
| Torque Reverse [Max] | 1770 ft.lbf, 2400 Nm |
| Output Retainer Type | Dual |
| Free Speed | 6200 rpm |
| Atex | No |
| Starting Type | Trigger |
| Handle Type | D-Handle |
| Vibration Uncertainty (K) | 13.5 ft/s², 4.1 m/s² |
| Air Inlet Thread Size | 3/8 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.75 in |
| Hose Diameter [min] (5 M Hose Length) | 19 mm |
| Impact Mechanism | Pinless Rocking Dog |
| Vibration | 15.1 m/s² |
| Working Torque Forward [Max] | 1250 ft.lbf, 1700 Nm |
| Sound Pressure | 102 dB(A) |
| Sound Power | 113 dB(A) |
| Output Drive Size | 1 in |
| Side Handle | Yes |
| Torque Limited | No |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

