- 3/8 in Output Drive Size
- 70.1 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Comfortable Ultra-compact (6.6 In/169mm Long)
- Lightweight (1.1 Lbs/0.5 Kg) Tool That Allows Ease Of Access In Hard-to-reach Areas
- Adjustable Side Exhaust Avoids Blowing Dirt And Dust
- Ergonomic Composite Grip Insulates Operators' Hands From Cold
- Teasing Trigger To Better Adjust The Torque With 225 RPM
| Vibration ISO | ISO-28927-2 |
| Square Drive | 3/8 in |
| Output Drive Type | Square |
| Maximum Torque | 95 Nm |
| Min. Hose Size | 10 mm |
| Free Speed | 225 rpm |
| Family Name | Wrench |
| Vibration | 8.6 m/s² |
| Free Speed Air Consumption | 11.3 l/s |
| Output Retainer Type | Ball Detent |
| Working Torque Range (FWD) | 15 - 68 Nm |
| Length | 272 mm |
| Vibration Uncertainty (K) | 2 1/2 m/s² |
| Actual Air Consumption | 312 l/mn |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Air Inlet Thread Type | NPTF |
| Working Torque Reverse [Max] | 50.2 ft.lbf, 68 Nm |
| Working Torque Reverse [Min] | 11.1 ft.lbf, 15 Nm |
| Weight | 0.0 LB |

