- 1/2 in Output Drive Size
- 70.1 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Comfortable Ultra-compact (6.6 In/169mm Long)
- Lightweight (1.1 Lbs/0.5 Kg) Tool That Allows Ease Of Access In Hard-to-reach Areas
- Adjustable Side Exhaust Avoids Blowing Dirt And Dust
- Ergonomic Composite Grip Insulates Operators' Hands From Cold
- Teasing Trigger To Better Adjust The Torque With 225 RPM
| Output Retainer Type | Ball Detent |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration Uncertainty (K) | 8.2 ft/s², 2.5 m/s² |
| Sound Pressure | 96 dB(A) |
| Sound Power | 85 dB(A) |
| Working Torque Reverse [Max] | 54.6 ft.lbf, 74 Nm |
| Air Inlet Thread Size | 1/4 in |
| Air Inlet Thread Type | NPTF |
| Starting Type | Lever |
| Vibration | 8.6 m/s² |
| Output Drive Type | Square |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Consumption @ Free Speed | 11 l/s, 23 cfm |
| Reverse Torque [Max] | 70.1 ft.lbf, 95 Nm |
| Free Speed | 225 rpm |
| Working Torque Reverse [Min] | 11.1 ft.lbf, 15 Nm |
| Output Drive Size | 1/2 in |
| Weight | 6.0 LB |

