- 2400 rpm Free Speed
- 1/4 in Air Inlet Thread Size
applications
- For precision drilling, screwdriving, hole sawing, honing, wood boring, countersinking, reaming, tapping/thread chasing, buffing and wire brushing applications
features
- Powerful And Efficient Motor Resists To Stalls
- Handle Exhaust Allowing The Air To Flow Away From The Operator
caution
- Keep away from rotating bit and chuck
- Use intermittent drill pressure
| Chuck Capacity | 3/8 in |
| Reversible | No |
| Stall Torque | 3.1 ft.lbf, 4.2 Nm |
| Air Consumption @ Load | 8 l/s, 17 cfm |
| Atex | No |
| Chuck Type | Keyed |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Trigger |
| Air Inlet Thread Size | 1/4 in |
| Rotation Speed | 2400 rpm |
| Air Consumption At Free Speed | 9.4 l/s, 19 cfm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Power | 101 dB(A) |
| Power [max] | 0.5 hp, 370 W |
| Free Speed | 2400 rpm |
| Sound Pressure | 90 dB(A) |
| NPTF Size | 1/4 in |
| Handle Type | Pistol |
| Chuck Capacity [max] | 3/8 in, 10 mm |
| Weight | 2.5 LB |

