- 500 rpm Free Speed
- 1/4 in Air Inlet Thread Size
applications
- For maintenance use
features
- Powerful And Efficient Motor Resists To Stalls
- Handle Exhaust Allowing The Air To Flow Away From The Operator
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Consumption At Free Speed | 15 l/s, 31 cfm |
| Power [max] | 0.5 hp, 370 W |
| NPTF Size | 1/4 in |
| Stall Torque | 11.4 ft.lbf, 15.4 Nm |
| Rotation Speed | 500 rpm |
| Air Inlet Thread Size | 1/4 in |
| Chuck Type | Keyed |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Atex | No |
| Air Consumption @ Load | 6 l/s, 12 cfm |
| Vibration | <2.5 m/s² |
| Free Speed | 500 rpm |
| Sound Pressure | 96 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Handle Type | Pistol |
| Starting Type | Trigger |
| Sound Power | 107 dB(A) |
| Reversible | No |
| Chuck Capacity | 1/2 in |
| Chuck Capacity [max] | 1/2 in, 13 mm |
| Weight | 3.65 LB |

