- 2400 Strokes Per Minute
- 1/4 in Air Inlet Thread Size
features
- Powerful Motor With 0.5 Hp (370 W) Which Can Cut Metal Up To 18-gauge (1.1 Mm - 0.04'')
- Triple Idler Planetary Gearing For Better Reliability
- Ergonomic Handle Design
| Vibration | 10.5 ft/s², 3.2 m/s² |
| Air Consumption @ Load | 7.3 l/s, 15 cfm |
| Sound Power | 84 dB(A) |
| Vibration Uncertainty (K) | 9.8 ft/s², 3 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Strokes Per Minute | 2400 strokes/min |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 0.0 LB |

