- 500 rpm Free Speed
- 1/4 in Air Inlet Thread Size
applications
- For precision drilling, honing, hole sawing, countersinking and reaming
features
- Thermoplastic Rubber Handle Grip For Better Operator Comfort
- Teasing Trigger Allowing More Control To Start Holes
- Industrial Quality Jacobs Chuck And Gearbox For High Durability
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 500 rpm |
| NPTF Size | 1/4 in |
| Air Consumption At Free Speed | 15 l/s, 31 cfm |
| Handle Type | Pistol |
| Atex | No |
| Trigger Type | Progressive |
| Air Inlet Thread Size | 1/4 in |
| Chuck Capacity | 1/2 in |
| Chuck Type | Keyed |
| Stall Torque | 15.6 ft.lbf, 21.1 Nm |
| Sound Pressure | 99 dB(A) |
| Starting Type | Trigger |
| Power [max] | 0.43 hp, 320 W |
| Chuck Capacity [max] | 1/2 in, 13 mm |
| Rotation Speed | 500 rpm |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Consumption @ Load | 14 l/s, 29 cfm |
| Sound Power | 110 dB(A) |
| Reversible | Yes |
| Weight | 4.35 LB |

