- 4200 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Thermoplastic Rubber Handle Grip For Better Operator Comfort
- Teasing Trigger Allowing More Control To Start Holes
- Industrial Quality Jacobs Chuck And Gearbox For High Durability
| Sound Power | 107 dB(A) |
| Starting Type | Trigger |
| Vibration | <2.5 m/s² |
| Air Consumption @ Load | 14 l/s, 29 cfm |
| Trigger Type | Progressive |
| Power [max] | 0.43 hp, 320 W |
| Stall Torque | 1.8 ft.lbf, 2.5 Nm |
| Free Speed | 4200 rpm |
| Atex | No |
| Chuck Capacity [max] | 3/8 in, 11 mm |
| Sound Pressure | 96 dB(A) |
| Handle Type | Pistol |
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Reversible | Yes |
| Chuck Type | Keyed |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Consumption At Free Speed | 14 l/s, 30 cfm |
| Weight | 0.0 LB |

