- 4200 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- 1400 ft.lbf Maximum Torque Reverse
features
- 1,400 Ft.lbs (1,898 Nm) Of Max Torque In Reverse Position For High Productivity
- Metal Housing And Rocking Dog Impact Mechanism For High Durability And Smooth Operation
- Convenient Reverse Valve And Teasing Trigger For Better Comfort In Use
| Atex | No |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Output Drive Type | Square |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 14.1 ft/s², 4.3 m/s² |
| Working Torque Forward [Min] | 148 ft.lbf, 200 Nm |
| Side Handle | Yes |
| Handle Type | D-Handle |
| Air Inlet Thread Size | 3/8 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Working Torque Forward [Max] | 904 ft.lbf, 1220 Nm |
| Starting Type | Trigger |
| Free Speed | 4200 rpm |
| Sound Pressure | 110 dB(A) |
| Torque Reverse [Max] | 1400 ft.lbf, 1890 Nm |
| Output Retainer Type | Friction ring |
| Impact Mechanism | Double Rocking Dog |
| Power to Wt. Ratio | 140 Nm/kg |
| Output Drive Size | 1 in |
| Blows/Minute | 1080 bpm |
| Sound Power | 121 dB(A) |
| Torque Limited | No |
| Vibration | 12.8 m/s² |
| Clutch Lubrication Type | Oil Bath |
| Weight | 0.0 LB |

