- 1/4 in Output Drive Size
- 12.5 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Extended Length (7.75in / 197mm Long) For Ease Of Access In Hard To Reach Places
- Lightweight Tool (1.13 Lbs. / 0.51 Kg) For Improved Comfort
| Starting Type | Lever |
| Output Retainer Type | Ball Detent |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Working Torque Reverse [Min] | 3.7 ft.lbf, 5 Nm |
| Reverse Torque [Max] | 12.5 ft.lbf, 17 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Free Speed | 220 rpm |
| Sound Pressure | 102 dB(A) |
| Vibration Uncertainty (K) | 6.6 ft/s², 2 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Sound Power | 91 dB(A) |
| Output Drive Size | 1/4 in |
| Vibration | 4.1 m/s² |
| Output Drive Type | Square |
| Working Torque Reverse [Max] | 12.5 ft.lbf, 17 Nm |
| Weight | 0.0 LB |

