- 1/4 in Output Drive Size
- 25.8 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Comfortable Ultra-compact (6.6 In/169mm Long)
- Lightweight (1.1 Lbs/0.5 Kg) Tool That Allows Ease Of Access In Hard-to-reach Areas
- Aluminium Body With Insulating Composite Housing And Head Composite Protective Cover Supplied With The Tool
- Short And Wide Teasing Lever To Better Adjust Torque With 280 RPM
- Back Exhaust Avoids Blowing Dirt And Dust
- New Power Easy-to-use Regulator To Regulate Speed From Zero To Maximum
| Starting Type | Lever |
| Sound Power | 82 dB(A) |
| Vibration | 4 m/s2 |
| Working Torque Reverse [Max] | 18.4 ft.lbf, 25 Nm |
| Side to Center | 0.75 in, 19 mm |
| Air Inlet Thread Size | 1/4 in |
| Reverse Torque [Max] | 25.8 ft.lbf, 35 Nm |
| Sound Pressure | 93 dB(A) |
| Free Speed | 280 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 4.9 ft/s², 1.5 m/s² |
| Working Torque Reverse [Min] | 3.7 ft.lbf, 5 Nm |
| Output Drive Size | 1/4 in |
| Output Drive Type | Square |
| Output Retainer Type | Ball Detent |
| Weight | 0.0 LB |

