- 3/8 in Output Drive Size
- 15.5 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- A Compact Tool With Polyurethane Grip For Better Comfort And Control
- Teasing Lever To Better Adjust The Torque With 250 RPM
- High Durability With An Advanced Head Design That Virtually Eliminates Slippage
| Free Speed | 250 rpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Working Torque Reverse [Min] | 5.2 ft.lbf, 7 Nm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Drive Size | 3/8 in |
| Vibration | 2.9 m/s² |
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Starting Type | Lever |
| Air Inlet Thread Size | 1/4 in |
| Output Drive Type | Square |
| Reverse Torque [Max] | 15.5 ft.lbf, 21 Nm |
| Sound Power | 91 dB(A) |
| Working Torque Reverse [Max] | 15.5 ft.lbf, 21 Nm |
| Sound Pressure | 102 dB(A) |
| Weight | 0.0 LB |

