- 1/2 in Output Drive Size
- 51.6 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Aluminium Alloy Head And Cp's Patented Trispring Anti-slip Head Design Lead To Greater Durability
- Grease Fitting On The Reverse Button For Easier Lubrication
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Reverse Torque [Max] | 51.6 ft.lbf, 70 Nm |
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Free Speed | 150 rpm |
| Output Drive Type | Square |
| Vibration | 3.2 m/s2 |
| Torque Range | 10 to 50 ft lb |
| Length | 10 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Lever |
| Working Torque Reverse [Max] | 51.6 ft.lbf, 70 Nm |
| Output Drive Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Sound Pressure | 108 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Side to Center | 25/32 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Rotation Speed | 150 rpm |
| Working Torque Reverse [Min] | 9.6 ft.lbf, 13 Nm |
| Air Inlet Thread Type | NPT |
| Sound Power | 97 dB(A) |
| Output Retainer Type | Ball Detent |
| Weight | 2.9 LB |

