Skip to content Skip to navigation menu
Nibbler

CP835

Nibbler
Item #103295649
  • 2750 Strokes Per Minute
  • 1/4 in Air Inlet Thread Size
Nibbler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2750 Strokes Per Minute
  • 1/4 in Air Inlet Thread Size

features

  • Rugged Head With 0.177" Diameter Punch Which Can Cut Steel Up To 0.060" (16 Gauge) And Aluminum Up To .102" (10 Gauge)
  • Easy Access To Punch And Die For Quick Replacement
  • Lock-off Lever For Low-speed Starting
  • 4 Optional Cutting Positions
Vibration 17.7 ft/s², 5.4 m/s²
Air Consumption @ Load 8 l/s, 17 cfm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison