- 1/4 in Air Inlet Thread Size
features
- Heavy-duty High Speed Cutter
- Rugged and Energy Efficient 0.5hp (370 W) Motor
- Lightweight Tool: 1.63 Lbs (0.74kg)
- Square Handle Design For Positive Grip
- Lock-off Lever To Prevent Accidental Start-up
| Hose Diameter [min] (16 Ft Hose Length) | 10 in |
| Vibration | 9.2 ft/s2, 2.8 m/s2 |
| Air Inlet Thread Size | 1/4 in |
| Family Name | Cut-Off Tool |
| Hose Diameter [min] (5 M Hose Length) | 0.4 mm |
| Air Consumption At Load | 4 l/s, 8.5 cfm |
| Vibration Uncertainty (K) | 3.3 ft/s², 1 m/s² |
| Weight | 5.0 LB |

