- 10000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- General-duty Sander With Rotary Or Random Orbital Options
- Insulated Grip And Lock Off Throttle To Prevent Accidental Start Ups
- Power Regulator For Precise Control
- Psa Sanding Pad
| Vibration Uncertainty (K) | 14.1 ft/s², 4.3 m/s² |
| Air Inlet Thread Type | NPT |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 83 dB(A) |
| Free Speed | 10000 rpm |
| Weight | 0.0 LB |

