- 22000 rpm Free Speed
- Rear Exhaust
features
- The High Speed (22 000 RPM) Will Melt The Rubber For An Easy Drilling
- Adjustable Speed Control
- Jacobs Quality 3/8" (10 mm) Chuck For Holding Buffing Accessories
- Lock-offlever To Prevent Accidental Start-up
| Starting Type | Safety Lever |
| Air Consumption @ Load | 6.1 l/s, 12 cfm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Speed Control | Yes |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Exhaust | Rear |
| Sound Pressure | 100 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 6.6 ft/s², 2 m/s² |
| Free Speed | 22000 rpm |
| Sound Power | 89 dB(A) |
| Weight | 0.0 LB |

