- 1/4 in Air Inlet Thread Size
features
- Wheel Diameter 2-7/8" (73 mm)
- Adjustable Speed Regulator
- Lock-off Lever To Prevent Accidental Start-up
- Rear Exhaust
| Air Consumption At Load | 5.9 l/s, 12 cfm |
| Vibration | 13.1 ft/s2, 4 m/s2 |
| Hose Diameter [min] (5 M Hose Length) | 0.4 mm |
| Family Name | Cut-Off Tool |
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (16 Ft Hose Length) | 10 in |
| Weight | 0.0 LB |

