- 3/8 in Output Drive Size
- 50.2 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Compact Head Design For Improved Access In Tight Places
- Easy Grip Reverse For Simple Directional Changes
| Vibration | 3.7 m/s2 |
| Working Torque Reverse [Min] | 9.6 ft.lbf, 13 Nm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 160 rpm |
| Air Inlet Thread Size | 1/4 in |
| Starting Type | Lever |
| Output Retainer Type | Ball Detent |
| Output Drive Type | Square |
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Reverse Torque [Max] | 50.2 ft.lbf, 68 Nm |
| Sound Pressure | 110 dB(A) |
| Sound Power | 99 dB(A) |
| Output Drive Size | 3/8 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Working Torque Reverse [Max] | 50.2 ft.lbf, 68 Nm |
| Weight | 0.0 LB |

