- 2100 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Composite Housing With Thermoplastic Rubber Handle Grip For High Comfort & Handling
- Compact Low Profile Head To Get Into Confined Spaces (high Quality Industrial Jacobs® Chucks For Longer Use)
- Lock-off Throttle For More Controlled Applications
- Built-in Forward – Reverse Ring For Easier Operations
- Handle Exhaust Allowing The Air To Flow Away From The Operator
| Atex | No |
| Reversible | No |
| Air Consumption At Free Speed | 10 l/s, 21 cfm |
| Air Inlet Thread Size | 1/4 in |
| Chuck Type | Keyed |
| Chuck Capacity [max] | 3/8 in, 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Power | 93.7 dB(A) |
| Handle Type | Straight Handle |
| Side to Center | 1.93 in, 49 mm |
| Power [max] | 0.4 hp, 300 W |
| Stall Torque | 3.8 ft.lbf, 5.1 Nm |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Free Speed | 2100 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 82.7 dB(A) |
| Starting Type | Trigger |
| Weight | 0.0 LB |

