- 3000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Composite Housing With Thermoplastic Rubber Handle Grip And Wings On Right & Left Sides For Better Operator Comfort
- Large Teasing Trigger And Progressive Valve Allowing More Control To Start Holes
- Handle Exhaust Allowing The Air To Flow Away From The Operator
- Flat Back Part For Better Pushing Action While Drilling And Tapping
| Atex | No |
| Power [max] | 0.62 hp, 460 W |
| Chuck Capacity [max] | 3/8 in, 10 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Side to Center | 2.01 in, 51 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Pressure | 83.7 dB(A) |
| Reversible | No |
| Trigger Type | Progressive |
| Chuck Type | Keyed |
| Air Consumption @ Load | 10 l/s, 21 cfm |
| Sound Power | 94.7 dB(A) |
| Starting Type | Trigger |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Air Consumption At Free Speed | 13 l/s, 27 cfm |
| Free Speed | 3000 rpm |
| Stall Torque | 4.1 ft.lbf, 5.5 Nm |
| Handle Type | Pistol |
| Weight | 0.0 LB |

