- 4600 Blows/Minute
- 3/8 in Air Inlet Thread Size
- 1.13 in Stroke
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Blows/Minute | 4600 bpm |
| Chisel Shank | Square |
| Sound Power | 101 dB(A) |
| Energy | 5.5 J |
| Vibration Uncertainty (K) | 26.2 ft/s², 8 m/s² |
| Air Consumption At Load | 4.8 l/s, 10 cfm |
| Starting Type | Lever |
| Vibration | 69.9 ft/s², 21.3 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Stroke | 1.13 in, 28.6 mm |
| I.D. | 1 in, 25.4 mm |
| Sound Pressure | 90 dB(A) |
| Air Inlet Thread Size | 3/8 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 3.75 LB |

