- 13500 Blows/Minute
- 1/4 in Air Inlet Thread Size
features
- Constructed of premium components
- Easy handling and Comfortable use
- Adjustable power for a variety of applications and materials such as: metals, plastics, ceramics, and glass
- Highest durability in the market
- Hose 8ft (2.4m) length with air filter
- Convertible to a hammer or a light scaler
| Chisel Shank | Hex |
| Chisel Shank Diameter | 1/8 in, 3 mm |
| Hose Diameter [min] (5 M Hose Length) | 5 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 7.9 ft/s², 2.4 m/s² |
| Blows/Minute | 13500 bpm |
| Vibration | 16.7 ft/s², 5.1 m/s² |
| Length | 127 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.19 in |
| Air Inlet Thread Size | 1/4 in |
| Sound Power | 90 dB(A) |
| Starting Type | Rolling Throttle |
| Sound Pressure | 79 dB(A) |
| Weight | 0.0 LB |

