- 13500 Blows/Minute
- 1/4 in Air Inlet Thread Size
applications
- Used for writing and engraving on a variety of materials including hardened steel and other metals, plastic, glass and wood
includes
- 3/16" air hose
- Air filter assembly
- Carbide tipped stylus
| Sound Level | 79 dB |
| Length | 5 in |
| Blows/Impacts Per Minute | 13500 blows/min |
| Air Consumption [Max] | 1 ft3/min |
| Chisel Shank | Hex |
| Chisel Shank Diameter | 1/8 in, 3 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 7.9 ft/s², 2.4 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.19 in |
| Sound Power | 90 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (5 M Hose Length) | 5 mm |
| Sound Pressure | 79 dB(A) |
| Blows/Minute | 13500 bpm |
| Starting Type | Rolling Throttle |
| Vibration | 16.7 ft/s², 5.1 m/s² |
| Weight | 0.31 LB |

