- 2800 Blows/Minute
- 3/8 in Air Inlet Thread Size
- 1.73 in Stroke
| Vibration Uncertainty (K) | 8.9 ft/s², 2.7 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| I.D. | 0.87 in, 22 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Chisel Shank Diameter | 0.58 in, 14.7 mm |
| Sound Power | 109.3 dB(A) |
| Stroke | 1.73 in, 44 mm |
| Vibration | 32.8 ft/s², 10 m/s² |
| Blows/Minute | 2800 bpm |
| Air Consumption At Load | 10 l/s, 23 cfm |
| Starting Type | Trigger |
| Chisel Shank | Hex |
| Air Inlet Thread Size | 3/8 in |
| Sound Pressure | 98.3 dB(A) |
| Weight | 0.0 LB |

