- 2100 Blows/Minute
- 3/8 in Air Inlet Thread Size
- 2.01 in Stroke
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| I.D. | 1.14 in, 29 mm |
| Blows/Minute | 2100 bpm |
| Vibration Uncertainty (K) | 9.5 ft/s², 2.9 m/s² |
| Sound Power | 112.3 dB(A) |
| Stroke | 2.01 in, 51 mm |
| Air Consumption At Load | 14 l/s, 29 cfm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Chisel Shank | Round |
| Starting Type | Trigger |
| Sound Pressure | 1013 dB(A) |
| Vibration | 45.3 ft/s², 13.8 m/s² |
| Chisel Shank Diameter | 0.68 in, 17.21 mm |
| Air Inlet Thread Size | 3/8 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

