Skip to content Skip to navigation menu
Trigger Start Chipping Hammer

CP9373-2H

Trigger Start Chipping Hammer
Item #116830562
  • 2600 Blows/Minute
  • 7/8 in Air Inlet Thread Size
  • 2.01 in Stroke
Trigger Start Chipping Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2600 Blows/Minute
  • 7/8 in Air Inlet Thread Size
  • 2.01 in Stroke
Vibration 40.7 ft/s², 12.4 m/s²
Hose Diameter [min] (16 Ft Hose Length) 0.38 in
Air Consumption At Load 14 l/s, 29 cfm
Stroke 2.01 in, 51 mm
Hose Diameter [min] (5 M Hose Length) 10 mm
Air Inlet Thread Size 7/8 in
Sound Power 110.6 dB(A)
Starting Type Trigger
Dynamic Air Working Pressure [max] 90 psi, 6.3 bar
Chisel Shank Hex
Chisel Shank Diameter 0.58 in, 14.7 mm
Blows/Minute 2600 bpm
Sound Pressure 996 dB(A)
Vibration Uncertainty (K) 12.8 ft/s², 3.9 m/s²
I.D. 1.14 in, 29 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison