- 2150 Blows/Minute
- 7/8 in Air Inlet Thread Size
- 2.52 in Stroke
| Starting Type | Trigger |
| Chisel Shank | Round |
| Blows/Minute | 2150 bpm |
| Stroke | 2.52 in, 64 mm |
| Sound Pressure | 993 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration Uncertainty (K) | 10.2 ft/s², 3.1 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Chisel Shank Diameter | 0.68 in, 17.21 mm |
| I.D. | 1.14 in, 29 mm |
| Vibration | 44.9 ft/s², 13.7 m/s² |
| Air Consumption At Load | 14 l/s, 31 cfm |
| Air Inlet Thread Size | 7/8 in |
| Sound Power | 110.3 dB(A) |
| Weight | 0.0 LB |

