- 1700 Blows/Minute
- 7/8 in Air Inlet Thread Size
- 4.02 in Stroke
| Sound Pressure | 999 dB(A) |
| Vibration | 46.9 ft/s², 14.3 m/s² |
| Blows/Minute | 1700 bpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 7/8 in |
| Chisel Shank | Round |
| Air Consumption At Load | 15 l/s, 33 cfm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| I.D. | 1.14 in, 29 mm |
| Chisel Shank Diameter | 0.68 in, 17.21 mm |
| Sound Power | 110.9 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Trigger |
| Vibration Uncertainty (K) | 9.5 ft/s², 2.9 m/s² |
| Stroke | 4.02 in, 102 mm |
| Weight | 0.0 LB |

