- 1/4 in Output Drive Size
- 25.8 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- High Power (27 Ft.lbs / 35 Nm) For Better Productivity
- Extremely Compact Tool (5.1" / 130 mm) That Enables Improved Comfort And Access In Hard To Reach Places
| Output Drive Type | Square |
| Starting Type | Lever |
| Vibration | 5 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Retainer Type | Quick Release |
| Output Drive Size | 1/4 in |
| Air Inlet Thread Size | 1/4 in |
| Air Inlet Thread Type | NPTF |
| Reverse Torque [Max] | 25.8 ft.lbf, 35 Nm |
| Working Torque Reverse [Min] | 5.2 ft.lbf, 7 Nm |
| Vibration Uncertainty (K) | 4.9 ft/s², 1.5 m/s² |
| Free Speed | 270 rpm |
| Sound Pressure | 93 dB(A) |
| Working Torque Reverse [Max] | 25.8 ft.lbf, 35 Nm |
| Sound Power | 82 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

