- 8900 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- 450 ft.lbf Maximum Torque Reverse
features
- Dyna-pact - Pin Clutch With Oil Bath For High Reliability
- Durable Aluminium Body And Robust Steel Clutch Housing For Extreme Durability.
- Power Control Through A Multi-position Regulator At Handle Level
| Sound Pressure | 89 dB(A) |
| Clutch Lubrication Type | Grease |
| Output Drive Size | 1/2 in |
| Working Torque Forward [Min] | 25.1 ft.lbf, 34 Nm |
| Power to Wt. Ratio | 240 Nm/kg |
| Vibration Uncertainty (K) | 8.2 ft/s², 2.5 m/s² |
| Handle Type | Pistol |
| Blows/Minute | 1100 bpm |
| Sound Power | 100 dB(A) |
| Output Retainer Type | Friction ring |
| Side to Center | 1.18 in, 30 mm |
| Torque Limited | No |
| Torque Reverse [Max] | 450 ft.lbf, 610 Nm |
| Vibration | 5.5 m/s² |
| Free Speed | 8900 rpm |
| Air Inlet Thread Size | 3/8 in |
| Output Drive Type | Square |
| Atex | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Impact Mechanism | Pin Clutch |
| Working Torque Forward [Max] | 320 ft.lbf, 434 Nm |
| Starting Type | Trigger |
| Weight | 0.0 LB |

