- 1" Drive
- 280-1800 ft lb Working Torque
- 9 1/2" Length
| NPTF Size | N/A |
| Torque Range | 280 to 1,800 ft lb |
| Bolt Cap: Dia. | N/A |
| Drive Size | 1 in |
| Length | 9 1/2 in |
| Air Consumption [Max] | 48 ft3/min |
| Weight | 20.0 LB |
| NPTF Size | N/A |
| Torque Range | 280 to 1,800 ft lb |
| Bolt Cap: Dia. | N/A |
| Drive Size | 1 in |
| Length | 9 1/2 in |
| Air Consumption [Max] | 48 ft3/min |
| Weight | 20.0 LB |