- 8000 Strokes Per Minute
- 1/4 in Air Inlet Thread Size
features
- Lock-offlever To Prevent Accidental Start-up
- 360° Swivel Air Inlet
- Rubber Handle Grip For Better Operator's Comfort
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Strokes Per Minute | 8000 strokes/min |
| Vibration Uncertainty (K) | 9.8 ft/s², 3 m/s² |
| Sound Pressure | 73 dB(A) |
| Stroke | 0.39 in, 10 mm |
| Vibration | 16.4 ft/s², 5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Starting Type | Safety Lever |
| Sound Power | 84 dB(A) |
| Air Consumption @ Load | 2.8 l/s, 5.9 cfm |
| Weight | 0.0 LB |

