- 14000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Standard-duty Hi-speed Sander With 5" (125 mm) Pad
- Built-in Air Regulator And Variable Speed Throttle
- Rugged
- Energy Efficient 0.5 Hp (375 W) Motor
| Power [max] | 0.5 hp, 370 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Free Speed | 14000 rpm |
| Sound Pressure | 90 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Type | NPT |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

