- 1/4 in Air Inlet Thread Size
features
- 3/16" (4.8 mm) Maximum Capacity (for Rivets In Aluminum
- Copper And Softer Materials)
- Heavy Pulling: Up To 2,200 Lbs (1,000 Kg)
- Transparent Container With Holes For Quick Release Of Rivet Ends
- Includes: Nose Pieces For Rivets 3/32"
- 1/8"
- 5/32" And 3/16" (2.4
- 3.2
- 4 And 4.8 mm)
| Sound Pressure | 73 dB(A) |
| Starting Type | Lever |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Sound Power | 62 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | <2.5 m/s² |
| Weight | 0.0 LB |

