- 2400 Blows/Minute
- 1/2 in Air Inlet Thread Size
- 2.07 in Stroke
| Sound Power | 106 dB(A) |
| Chisel Shank Diameter | 3/4 in, 19.01 mm |
| Starting Type | Trigger |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Air Consumption At Load | 8.3 l/s, 17 cfm |
| Chisel Shank | Hex |
| Vibration | 65 ft/s², 19.8 m/s² |
| Vibration Uncertainty (K) | 25.9 ft/s², 7.9 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| I.D. | 1.1 in, 28 mm |
| Blows/Minute | 2400 bpm |
| Energy | 12 J |
| Sound Pressure | 95 dB(A) |
| Air Inlet Thread Size | 1/2 in |
| Stroke | 2.07 in, 52.5 mm |
| Weight | 0.0 LB |

