- 4000 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 1.77 in Stroke
| I.D. | 0.51 in, 13 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Chisel Shank | Round |
| Blows/Minute | 4000 bpm |
| Air Consumption At Load | 3 l/s, 6.4 cfm |
| Vibration Uncertainty (K) | 8.2 ft/s², 2.5 m/s² |
| Chisel Shank Diameter | 3/8 in, 9.5 mm |
| Air Inlet Thread Size | 1/4 in |
| Starting Type | Trigger |
| Sound Power | 100 dB(A) |
| Vibration | 22.3 ft/s², 6.8 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Stroke | 1.77 in, 45 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Pressure | 89 dB(A) |
| Weight | 0.0 LB |

