- 3500 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 2.28 in Stroke
| Blows/Minute | 3500 bpm |
| Chisel Shank | Hex |
| Vibration Uncertainty (K) | 11.2 ft/s², 3.4 m/s² |
| Air Consumption At Load | 4.6 l/s, 9.7 cfm |
| Sound Power | 102 dB(A) |
| Stroke | 2.28 in, 58 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Pressure | 91 dB(A) |
| Vibration | 35.1 ft/s², 10.7 m/s² |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Starting Type | Trigger |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| I.D. | 0.71 in, 18 mm |
| Weight | 0.0 LB |

