Skip to content Skip to navigation menu
1/2" Drive Pneumatic Impact Wrench

T022163

1/2" Drive Pneumatic Impact Wrench
Item #102507119
  • 1/2" Drive
  • 375 ft lb Working Torque
  • 6 5/8" Length
1/2" Drive Pneumatic Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Drive
  • 375 ft lb Working Torque
  • 6 5/8" Length

description

  • Clutch designed for fast run down and high torque buildup

applications

  • For light assembly and maintenance work

features

  • Integral speed regulator
  • Teasing throttle
  • Rocking dog clutch for controllable output with minimum consumption

caution

  • In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
Length 6 5/8 in
Drive Size 1/2 in
Torque Range 375 ft lb
Bolt Cap: Dia. 1/2 in
Weight 5.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison