- 1/4 in Drive
- 200 rpm
- 5-15 ft lb Torque Range
- 6 1/2" Length
features
- Fast-change ball retainer
- Reverse button
- Head design permits use as a hand ratchet wrench for final torque up or to loosen fastener
- 1/4" NPTF air inlet thread
caution
- Note : Pulleys prepared for bushings type 2517 and 3535 use "European" metric taper bushings with 1/2" x 12 tpi BSW threads.
| Length | 6 1/2 in |
| Socket Drive Size | 1/4 in |
| Side to Center | 19/32 in |
| Rotation Speed | 200 rpm |
| Drive Size | 1/4 in |
| Torque Range | 5 to 15 ft lb |
| Weight | 1.6 LB |

