Skip to content Skip to navigation menu
Pneumatic Hammer

T023305

Pneumatic Hammer
Item #101753724
  • 3300 bpm
  • 2 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore
Pneumatic Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3300 bpm
  • 2 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore

applications

  • Use on light- to medium-duty chipping, trimming, riveting, cutting, piercing and peening jobs

features

  • Lightweight
  • Piston air-cushioned on return
  • Zip-quick retainer

caution

  • Not intended to be operated with each other, with internal gears, or with 11-tooth spur gears
Bore Size 0.75 in
NPTF Size 1/4 in
Blows/Impacts Per Minute 3300 blows/min
Weight 4.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison