Skip to content Skip to navigation menu
Pneumatic Hammer

T023311

Pneumatic Hammer
Item #102532060
  • 2100 bpm
  • 3 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore
Pneumatic Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2100 bpm
  • 3 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore

applications

  • Use on light- to medium-duty chipping, trimming, riveting, cutting, piercing and peening jobs

features

  • Lightweight
  • Piston air-cushioned on return
  • Zip-quick retainer

caution

  • Lightweight
Bore Size 0.75 in
Blows/Impacts Per Minute 2100 blows/min
NPTF Size 1/4 in
Weight 4.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison