- 3/8" Drive
- 5-50 ft lb Working Torque
- 5 3/4" Length
applications
- For light assembly and maintenance work
features
- Integral speed regulator
- Teasing throttle
- Rocking dog clutch for controllable output with minimum consumption
- Clutch designed for fast run down and high torque buildup
caution
- Not recommended for steel tubing
| Air Consumption [Max] | 15 ft3/min |
| Inlet Size | 1/4 in NPT |
| Length | 5 3/4 in |
| Drive Size | 3/8 in |
| Torque Range | 5 to 50 ft lb |
| NPTF Size | 0.25 in |
| Bolt Cap: Dia. | N/A |
| Weight | 2.5 LB |

